DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pro-fit™ installation system with a built-in level
  • Requires 2 CSIYB8099SN paper-holder rolls, sold separately

Creative Specialties International Mason® 3-Post Wall Mount Double Toilet Tissue Holder

CSIYB8088

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Mason®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
1-99/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
15-7/50 in
Material
Zinc
Width
3-6/25 in

Starting at
Call for Pricing
  • QUANTITY