DESCRIPTION

  • Corrosion resistant
  • Includes paper holder
  • Limited lifetime warranty

Creative Specialties International 30 in. Flip-Up Grab Bar

CSIR8962FDW

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
300 lbs
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/4 in
Length
30 in
Material
Stainless Steel

Starting at
$135.0
EACH
  • QUANTITY