DESCRIPTION

  • Corrosion resistant
  • Includes paper holder
  • Limited lifetime warranty

Creative Specialties International Home Care® 30 x 1-1/4 in. Grab Bar

CSIR8962FD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
300 lbs
Collection
Home Care®
Color Finish
Peened Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Length
30 in
Material
Stainless Steel

Starting at
$142.15
EACH
  • QUANTITY