DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty

Creative Specialties International 36 in. Exposed Screw Grab Bar

CSIR7436

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Length
36 in
Material
Metal

Starting at
$26.62
EACH
  • QUANTITY