DESCRIPTION
- Corrosion resistant
- Limited lifetime warranty
- Securemount design allows for secure installation into any stud at any angle
Creative Specialties International 36 in. Grab Bar
CSILR8936
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Color Finish
- Peened Stainless Steel
- Color Finish Category
- Stainless Steel
- Diameter
- 1-1/2 in
- Length
- 36 in
- Material
- Metal
- Width
- 3-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday