DESCRIPTION

  • Concealed screw
  • Secure Mount™

Creative Specialties International Align 36 in. Grab Bar

CSIYG0436

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Align
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-3/4 in
IAPMO Listed
No
Length
36 in
Material
Stainless Steel

Starting at
$100.47
EACH
  • QUANTITY