DESCRIPTION

  • Durable construction
  • Limited lifetime warranty

Creative Specialties International 90 Degree™ 36 in. Grab Bar

CSIYG8836

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lb
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
IAPMO Listed
No
Length
36 in
Material
Stainless Steel
Width
2-47/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$136.79
EACH
  • QUANTITY