DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Creative Specialties International Home Care® 36 in. Grab Bar in Peened Stainless Steel

CSI8994

Length:

36 in

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Capacity
500 lbs
Collection
Home Care®
Color Finish
Peened Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
36 in
Material
Stainless Steel
Width
24 in

Starting at
$78.49
EACH
  • QUANTITY

DOCUMENTS