DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Arris® 4-1/2 in. Tank Lever

CSIYB0801

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arris®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
4-1/2 in
IsAcceptableImage
Length
9-9/10 in
Material
Zinc
WaterSense Labeled
No
Width
2.050 in

Starting at
$61.1
EACH
  • QUANTITY

DOCUMENTS