DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Stockton® 4 in. Robe Hook

CSIDN4103

Color Finish

 

SPECIFICATIONS

Collection
Stockton®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-3/8 in
Height
3-19/20 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-17/50 in
Material
Zinc
Width
2-33/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.2
EACH
  • QUANTITY