DESCRIPTION

Creative Specialties International Felicity™ 4 Light 400W Globe Bath Light

CSIYB9764

Color Finish

 

SPECIFICATIONS

Collection
Felicity™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
8-11/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Volts
120V
Watts
400
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY