DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Creative Specialties International Home Care® 42 in. ADA Grab Bar

CSIR8748

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
500 lbs
Collection
Home Care®
Color Finish
Peened Stainless Steel
Color Finish Category
Stainless Steel
Depth
3 in
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
48 in
Material
Stainless Steel
Width
3 in

Starting at
$46.14
EACH
  • QUANTITY

DOCUMENTS