DESCRIPTION

  • Corrosion resistant
  • Grip pad provides a comfortable and secure hold
  • Limited lifetime warranty

Creative Specialties International Iso™ 42 in. Grab Bar

CSIYG0742

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lbs
Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
42 in
Material
Stainless Steel

Starting at
$103.7
EACH
  • QUANTITY