DESCRIPTION

  • Durable construction
  • Limited lifetime warranty

Creative Specialties International 90 Degree™ 42 in. Grab Bar

CSIYG8842

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
500 lbs
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
42 in
Material
Stainless Steel

Starting at
$208.94
EACH
  • QUANTITY