DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Creative Specialties International Ultima 48 in. Grab Bar

CSIR8748D3G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Ultima
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Length
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$94.28
EACH
  • QUANTITY