DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Sage® 5-1/2 in. x 5 in. Glass Bathroom Shelving

CSIDN6890

Color Finish

 

SPECIFICATIONS

Collection
Sage®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Length
22 in
Width
5-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.33
EACH
  • QUANTITY