DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving

CSIYB5490

Color Finish

 

SPECIFICATIONS

Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Length
24 in
Material
Glass
Width
3-1/5 in

Starting at
$64.07
EACH
  • QUANTITY