DESCRIPTION

  • Exposed screw mounting
  • Polished chrome metal body with clear ring

Creative Specialties International 5-1/8 in. Towel Ring

CSI950

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-7/8 in
Height
5-1/8 in
IAPMO Listed
No
Installation Type
Exposed Screw
Material
Zinc Alloy Die Cast
Width
5-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.23
EACH
  • QUANTITY