DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Align™ 6-79/100 in. Toilet Tissue Holder

CSIYB0409

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Align™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-47/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
6-79/100 in

Starting at
$35.36
EACH
  • QUANTITY

DOCUMENTS