DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Sage® 6 in. Towel Ring

CSIDN6886

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Diameter
6 in
Height
7-19/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy Die Cast
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.84
EACH
  • QUANTITY