DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International 6 Toothbrush Holder

CSIP1740

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
2 in
Installation Type
Wall Mount
Length
3-3/8 in
Material
Stainless Steel
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.15
EACH
  • QUANTITY

DOCUMENTS