DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Home Care® 7 in. Low Profile Tub Safety Bar

CSIDN7010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Home Care®
Color Finish
Glacier
Color Finish Category
Whites
Diameter
1 in
Height
10 in
IAPMO Listed
No
Length
7 in
Material
Aluminum
Width
17 in

Starting at
$29.08
EACH
  • QUANTITY