DESCRIPTION

  • Includes template and mounting hardware
  • Limited lifetime warranty

Creative Specialties International Align™ 9 in. Towel Bar

CSIYB0486

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Align™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-33/100 in
Length
9 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$32.63
EACH
  • QUANTITY

DOCUMENTS