Round Closed Towel Ring in White
This product has been replaced by
Manufacturer Part #5886CH
Aspen Round Closed Towel Ring in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Aspen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-3/16 in
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 1-3/4 in