DESCRIPTION

  • One year limited warranty

Creative Specialties International Cabinet

CSIR101

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Height
7-1/2 in
Length
12-1/4 in
Width
12-13/16 in

Starting at
$36.5
EACH
  • QUANTITY