DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Top lifts off for easy refill

Creative Specialties International Commercial Retail Cabinet Towel

CSIRR103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/16 in
GSA Approved
No
Height
15-3/4 in
IAPMO Listed
No
Length
11-1/16 in
Material
Stainless Steel
Width
11-1/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS