DESCRIPTION

  • Corrosion resistant
  • Includes template and installation hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Commercial Retail Paper Holder Chrome

CSIR112

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Height
2-7/16 in
Material
Galvanized Steel, Plastic
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.93
EACH
  • QUANTITY

DOCUMENTS