DESCRIPTION

  • Corrosion resistant
  • Includes template and installation hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Commercial Retail Paper Holder

CSIRR113

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-17/32 in
Height
4-5/16 in
Material
Galvanized Steel, Plastic
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY