DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Top lifts off for easy refill

Creative Specialties International Commercial Wholesale Cabinet Towel

CSI103SS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-3/16 in
Height
15-3/8 in
Material
Steel
Width
11-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS