Double Robe Hook Polished Chrome

You last purchased this on
 
Moen

Contemporary Double Robe Hook Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Contemporary Double Robe Hook Polished Chrome

  • Fast #
  • Part #CSI2030
  • Item #1685049
  • Manufacturer Part #2030
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
3-3/4 in