Towel Ring Polished Chrome
Contemporary Towel Ring Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-7/8 in
- Height:
- 7 in
- Material:
- Metal
- Projection:
- 1-7/8 in
- Width:
- 6-1/4 in