DESCRIPTION

  • One year limited warranty
  • With single towel bar

Creative Specialties International Decorative Shelf with Towel Bar

CSI5207

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
IsAcceptableImage
Length
18 in
Material
Steel
Width
6.038 in

Starting at
$59.47
EACH
  • QUANTITY