Wall Mount 6 in Toilet Tissue Holder in Polished Chrome
Donner Wall Mount 6 in Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- One year limited warranty
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Steel
- Mount Type:
- Wall
- Projection:
- 2-3/4 in