DESCRIPTION

  • Fits most shower curtains and rod types
  • Limited lifetime warranty
  • Offset hook design helps hide the shower liner behind the decorative curtain
  • Smooth-rolling ball bearings eliminate snagging, tugging and pulling of the curtain

Creative Specialties International Double Curtain Shower Ring

CSISR2201

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Width
3-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.11
EACH
  • QUANTITY

DOCUMENTS