DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

Creative Specialties International Contemporary Double Robe Hook

CSI2030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contemporary
Color Finish
Chrome
Color Finish Category
Chromes
Length
3-3/4 in

Starting at
$2.92
EACH
  • QUANTITY