DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Gilcrest® Double Robe Hook

CSIDN0803

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Gilcrest®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3 in
Height
3-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY