DESCRIPTION

  • Limited lifetime warranty

Creative Specialties International Arris® Double Robe Hook

CSIYB0803

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arris®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2 in
Material
Zinc
Width
3-1/2 in

Starting at
$60.89
EACH
  • QUANTITY

DOCUMENTS