DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pro-fit™ installation system with a built-in level

Creative Specialties International Mason® Double Robe Hook

CSIYB8003

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Mason®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
Height
2-23/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2.36 in
Material
Zinc
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.31
EACH
  • QUANTITY