DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Spring loaded
  • Stamped steel mounting bracket

Creative Specialties International Double Toilet Tissue Holder

CSI5577

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Recessed Mount
Length
12-3/4 in
Material
Stainless Steel
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.22
EACH
  • QUANTITY

DOCUMENTS