DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket

Creative Specialties International Double Toilet Tissue Holder Wall Mount

CSIR5580

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
13 in
Material
Zinc Alloy

Starting at
$17.75
EACH
  • QUANTITY