DESCRIPTION

  • Easy tool-free installation
  • Limited lifetime warranty

Creative Specialties International Dual Grip Safety Bar

CSIDN7075

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Glacier
Color Finish Category
Whites
Diameter
1 in
Height
12-11/32 in
Length
17 in
Material
Metal, Plastic
Width
7-9/10 in

Starting at
$77.35
EACH
  • QUANTITY