DESCRIPTION

  • Extra-long 7' flex-soft hose
  • Limited lifetime warranty
  • Pause control button
  • Soft-grip handle with safety strap

Creative Specialties International Flow Control Hand Held Shower

CSIDN8001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
End Connection 1
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Material
Plastic
Showerhead Function
Dual
Trim Only
No
WaterSense Labeled
No

Starting at
$47.6
EACH
  • QUANTITY