DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Creative Specialties International Wembley® Glass Shelf

CSIDN8290

Color Finish

 

SPECIFICATIONS

Collection
Wembley®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Height
3-1/8 in
Length
22 in
Material
Glass
Width
5-31/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY