• Cart

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Moen Home Care® 16 in. Grab Bar White

CSILR8716W

Color Finish

Glacier

SPECIFICATIONS

ADA Compliant
Yes
Collection
Home Care®
Color Finish
Glacier
Color Finish Category
Whites
Diameter
1-1/4 in
Length
16 in

$32.31
EACH

(Pricing is for Glacier)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS