DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty

Creative Specialties International Eva™ Hotel Shelf

CSIYB2894

Color Finish

 

SPECIFICATIONS

Collection
Eva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-21/32 in
Height
6-99/100 in
Length
24 in
Width
26 in

Starting at
$139.88
EACH
  • QUANTITY

DOCUMENTS