DESCRIPTION

  • For recessed toilet tissue holders and soap holders
  • One year limited warranty

Creative Specialties International Install Clamp

CSIRC2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Chromes
Material
Stainless Steel
Material Type
304L

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY