18 in. Towel Bar in Polished Brass
This product has been replaced by
Manufacturer Part #YB5418ORB
Kingsley® 18 in. Towel Bar in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-9/32 in
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-9/32 in