DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket
  • Top lifts off for easy refill

Creative Specialties International Liquid Soap Dispenser

CSI122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3 in
Height
8-13/16 in
Material
Stainless Steel
Width
5-13/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS