DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • One year limited warranty
  • Stamped steel mounting bracket
  • Top lifts off for easy refill

Creative Specialties International Liquid Soap Dispenser

CSIRR120

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-3/4 in
Material
Brass, Plastic

Starting at
$7.28
EACH
  • QUANTITY