• Cart

DESCRIPTION

  • Kingsley®
  • Limited lifetime warranty

Creative Specialties International Kingsley™ Liquid Soap Dispenser

CSIYB5466

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
10 oz
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Ceramic, Zinc

Starting at
Call for Pricing
  • QUANTITY